Close
Filters
Search

Continuously adjustable one-ear clamp

Article No. 0541007210
1-ear clamp variable 1EARCLMP-STEPLESS-A2-W7-(17,8-21MM)
€0.65 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Low overall height for connections in the tightest of spaces

Low installation height, small clamping range

Precise assembly even in the narrowest spaces

Low overall height for connections in the tightest of spaces

Low installation height, small clamping range

Precise assembly even in the narrowest spaces

Application area

Fuel line systems, air-conveying pipes, airbag, cooling water/heating, clamping/fastening, oil and low-pressure hydraulics

Products specifications
Material Stainless steel A2, 1.4307
Surface Bare
Width of band 7 mm
Min./max. grip range 17.8-21.0 mm
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Products specifications
Material Stainless steel A2, 1.4307
Surface Bare
Width of band 7 mm
Min./max. grip range 17.8-21.0 mm
RoHS-compliant Yes
Close