Hose clamps and other clamp types
>
One-ear clamps
One-ear clamps
One-ear clamp
Two-ear clamp
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Max_ grip range
13 mm (1)
Surface
Bare (5)
Galvanised (1)
RoHS_compliant
Yes (6)
Diameter _Ø_
11.3 mm (1)
15.5 mm (1)
8 mm (1)
Material of the insert ring
Stainless steel A2, 1.4307 (3)
Min__max_ grip range
12.8-14.8 mm (1)
13.2-15.7 mm (1)
17.8-21.0 mm (1)
6.3-7.5 mm (1)
9.1-10.8 mm (1)
Min_ grip range
11 mm (1)
Width of band
7 mm (3)
6.4 mm (1)
7.4 mm (1)
8.2 mm (1)
Material
Stainless steel A2, 1.4307 (5)
Steel (1)
Product weight _per item_
2.7 g (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (6)
100 (4)
10 (2)
500 (2)
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
Pin punch assortment
Drill BM 13-XE
1/2 inch socket wrench insert
Festoon bulb
3-component safety knife
Threaded mandrel with chuck
Popular tags
construction
offer
set
triple
vacuum
One-ear clamps
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
0541007157
Continuously adjustable one-ear clamp
1-ear clamp variable 1EARCLMP-STEPLESS-A2-W7-(13,2-15,7MM)
€0.83 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0541007210
Continuously adjustable one-ear clamp
1-ear clamp variable 1EARCLMP-STEPLESS-A2-W7-(17,8-21MM)
€0.65 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0541080
One-ear clamp with insert ring
1-ear clamp with insert ring 1EARCLMP-A2-W6,4MM-D8MM-(6,3-7,5MM)
€0.49 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0541113
One-ear clamp with insert ring
1-ear clamp with insert ring 1EARCLMP-A2-W7,4MM-D11,3MM-(9,1-10,8MM)
€0.59 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0541155
One-ear clamp with insert ring
1-ear clamp with insert ring 1EARCLMP-A2-W8,2MM-D15,5MM-(12,8-14,8MM)
€0.59 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
054141113
Two-ear clamps
Two-flange clamp steel galvanised 2EARCLMP-(A2K)-(11-13MM)
€0.30 inc. VAT