Close
Filters
Search

Cordless Bluetooth® speaker BTS 18-40 M-CUBE

Article No. 5701425000
Cordless Bluetooth speaker BTS 18-40 M-CUBE BTOSPKR-CORDL-(BTS 18-40)-(M-CUBE) MASTER M-CUBE
€171.89 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Compact M-CUBE cordless Bluetooth® speaker with FM radio function and rich sound
  • Connection of two speakers in Bluetooth® mode with TWS (True Wireless Stereo) function for an even better and richer stereo sound
  • FM radio function with voice assistant for station navigation
  • 5 V/2 A USB type A connection for charging portable devices and reading USB data carriers with a maximum storage capacity of 64 GB
  • AUX-in jack for playing music via the supplied AUX cable
  • 5/8 inch threaded connector with ¼ inch reducing sleeve for optional mounting on a camera/laser stand
  • Housing with IPX5 degree of protection and aluminium carrying handle
  • Optional power supply via an 18 volt M-CUBE battery or the supplied power supply unit
Notice

To charge the M-CUBE battery, a corresponding M-CUBE charger is also required.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Compact M-CUBE cordless Bluetooth® speaker with FM radio function and rich sound
  • Connection of two speakers in Bluetooth® mode with TWS (True Wireless Stereo) function for an even better and richer stereo sound
  • FM radio function with voice assistant for station navigation
  • 5 V/2 A USB type A connection for charging portable devices and reading USB data carriers with a maximum storage capacity of 64 GB
  • AUX-in jack for playing music via the supplied AUX cable
  • 5/8 inch threaded connector with ¼ inch reducing sleeve for optional mounting on a camera/laser stand
  • Housing with IPX5 degree of protection and aluminium carrying handle
  • Optional power supply via an 18 volt M-CUBE battery or the supplied power supply unit
Notice

To charge the M-CUBE battery, a corresponding M-CUBE charger is also required.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Mains operating voltage 230 V/AC
Battery operating voltage 18 V/DC
Min./max. FM radio frequency 87.5-108 kHz
Output (2 x speakers) 34 W
Weight of machine with rechargeable battery 2.97 kg
Products specifications
Mains operating voltage 230 V/AC
Battery operating voltage 18 V/DC
Min./max. FM radio frequency 87.5-108 kHz
Output (2 x speakers) 34 W
Weight of machine with rechargeable battery 2.97 kg
Close