Close
Filters
Search

CORDLESS DRILL DRIVER 18V, BATTERIES CHARGER, 2 BATTERIES

Article No. 5701404999
Cordless drill driver ABS 18 POWER DRLDRIV-CORDL-(ABS 18 POWER)-2X5AH-8.4.2 MASTER M-CUBE + BATTERIES CHARGER + 2 BATTERIES
€660.00 inc. VAT price per 1 PCS
*
+ -
Very powerful, handy cordless drill driver specially designed for hard use on construction sites with a torque of 140 Nm

Robust design

For demanding use on construction sites, all components will also survive a fall from normal working heights.

Continuous monitoring of the motor

The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.

Long motor service life

Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.

Maximum service life and low wear

  • 13 mm Röhm metal chuck with soldered carbide clamping jaws
  • Electronic signal switch

Well-lit working area

LED lamp on the battery block

2 Years WÜRTH MASTERPLUS Warranty for wear damage and batteries.

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

(5701404005)

Very powerful, handy cordless drill driver specially designed for hard use on construction sites with a torque of 140 Nm

Robust design

For demanding use on construction sites, all components will also survive a fall from normal working heights.

Continuous monitoring of the motor

The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.

Long motor service life

Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.

Maximum service life and low wear

  • 13 mm Röhm metal chuck with soldered carbide clamping jaws
  • Electronic signal switch

Well-lit working area

LED lamp on the battery block

2 Years WÜRTH MASTERPLUS Warranty for wear damage and batteries.

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

(5701404005)

Products specifications
Nominal voltage 18 V/DC
Idle speed 1st/2nd gear min./max. 0-550 / 0-2000 rpm
Max. torque hard/soft 140 / 60 Nm
Min./max. drill chuck span width 1.5-13 mm
Drill chuck holder 1/2 inch x 20 UNF
Included in delivery With 2 x 5.0 Ah batteries, additional accessories not included
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 5 Ah
Max. drilling diameter in steel 13 mm
Max. drilling diameter in aluminium 13 mm
Max. recommended drilling diameter in metal 13 mm
Max. screw diameter 12 mm
Length 205 mm
Height 260 mm
Weight of machine with rechargeable battery 2.2 kg
Products specifications
Nominal voltage 18 V/DC
Idle speed 1st/2nd gear min./max. 0-550 / 0-2000 rpm
Max. torque hard/soft 140 / 60 Nm
Min./max. drill chuck span width 1.5-13 mm
Drill chuck holder 1/2 inch x 20 UNF
Included in delivery With 2 x 5.0 Ah batteries, additional accessories not included
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 5 Ah
Max. drilling diameter in steel 13 mm
Max. drilling diameter in aluminium 13 mm
Max. recommended drilling diameter in metal 13 mm
Max. screw diameter 12 mm
Length 205 mm
Height 260 mm
Weight of machine with rechargeable battery 2.2 kg
Related Product
Close