Close
Filters
Search

Cordless drill screwdriver BS 12-A

Article No. 57001110
Cordless drill driver, BS 12-A DRLDRIV-CORDL-(WO.BTRY)-(BS12-A)-CARTON MASTER
€177.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Extremely compact, powerful 12 V lithium-ion drill driver. Ideal for all light-duty drilling and screwing applications. Battery capacity can be selected freely thanks to PICK YOUR POWER.

Convenient and effortless work, even with applications above head height and in confined areas

Compact, lightweight and ergonomic shape

Li-ion battery packs

Long running time per battery charge. The handy battery charge indicator tells you how much power is left at all times.

Suitable for screwing and drilling tasks

The cordless drill driver is suitable for both screwing and drilling thanks to the 2-speed gear unit and drill chuck.

Overload protection

Prevents overload damage to motor and battery.

The working area is always well lit

LED lamp

Compatible with all 10.8 V and 12 V battery-powered system products

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

6 months Warranty on batteries.

The current WÜRTH MASTER warranty conditions must be observed.

Extremely compact, powerful 12 V lithium-ion drill driver. Ideal for all light-duty drilling and screwing applications. Battery capacity can be selected freely thanks to PICK YOUR POWER.

Convenient and effortless work, even with applications above head height and in confined areas

Compact, lightweight and ergonomic shape

Li-ion battery packs

Long running time per battery charge. The handy battery charge indicator tells you how much power is left at all times.

Suitable for screwing and drilling tasks

The cordless drill driver is suitable for both screwing and drilling thanks to the 2-speed gear unit and drill chuck.

Overload protection

Prevents overload damage to motor and battery.

The working area is always well lit

LED lamp

Compatible with all 10.8 V and 12 V battery-powered system products

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

6 months Warranty on batteries.

The current WÜRTH MASTER warranty conditions must be observed.

Products specifications
Nominal Voltage 12 V/DC
Idle speed 1st/2nd gear min./max. 0-400 / 0-1300 U/min(rpm)
Max. torque hard/soft 30 / 15 Nm
Min./max. drill chuck span width 1-10 mm
Drill chuck holder 1/2 inch x 20 UNF
Number of rechargeable batteries/batteries 0 PCS
Rechargeable battery/battery capacity 0 Ah
Max. drilling diameter in steel 10 mm
Length 169 mm
Height 178 mm
Weight of machine with rechargeable battery 0.95 kg
Products specifications
Nominal Voltage 12 V/DC
Idle speed 1st/2nd gear min./max. 0-400 / 0-1300 U/min(rpm)
Max. torque hard/soft 30 / 15 Nm
Min./max. drill chuck span width 1-10 mm
Drill chuck holder 1/2 inch x 20 UNF
Number of rechargeable batteries/batteries 0 PCS
Rechargeable battery/battery capacity 0 Ah
Max. drilling diameter in steel 10 mm
Length 169 mm
Height 178 mm
Weight of machine with rechargeable battery 0.95 kg
Close