Close
Filters
Search

Cordless drill screwdriver BS 12-A Multi

Article No. 5700131002
Cordless drill driver BS 12-A Multi SCRDRIV-CORDL-(BS12-A MULTI)-2X2,0AH MASTER
€572.10 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
More compact and extremely versatile cordless drill driver thanks to the five options available. Ideal for all light-duty drilling and screwing applications

Extremely versatile

  • 10 mm auto-lock quick-action drill chuck
  • The angle attachment can be adjusted in 16 ways (360°) without having to remove the attachment and can be combined easily with the other 3 attachments.
  • The eccentric attachment can be adjusted in 16 ways (360°) without having to remove the attachment and with its integrated, lockable 1/4 inch universal bit holder, is suitable for simply chucking of all standard drill and screwdriver bits (E6+C6).

Simple chucking of all standard drill and screwdriver bits (E6+C6)

Lockable 1/4 inch universal bit holder

Convenient and effortless work, even with applications above head height and in confined or inaccessible areas

Compact, lightweight and ergonomic

Compatible with all 10.8-V and 12-V cordless system products

Notice

The rechargeable battery version is delivered in a transport bag.

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

2 Years Warranty on batteries

The current WÜRTH MASTER warranty conditions must be observed. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

 

More compact and extremely versatile cordless drill driver thanks to the five options available. Ideal for all light-duty drilling and screwing applications

Extremely versatile

  • 10 mm auto-lock quick-action drill chuck
  • The angle attachment can be adjusted in 16 ways (360°) without having to remove the attachment and can be combined easily with the other 3 attachments.
  • The eccentric attachment can be adjusted in 16 ways (360°) without having to remove the attachment and with its integrated, lockable 1/4 inch universal bit holder, is suitable for simply chucking of all standard drill and screwdriver bits (E6+C6).

Simple chucking of all standard drill and screwdriver bits (E6+C6)

Lockable 1/4 inch universal bit holder

Convenient and effortless work, even with applications above head height and in confined or inaccessible areas

Compact, lightweight and ergonomic

Compatible with all 10.8-V and 12-V cordless system products

Notice

The rechargeable battery version is delivered in a transport bag.

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

2 Years Warranty on batteries

The current WÜRTH MASTER warranty conditions must be observed. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

 

Products specifications
Idle speed 1st/2nd gear min./max. 0-400 / 0-1300 rpm
Max. torque hard/soft 30 / 15 Nm
Min./max. drill chuck span width 6.3-6.3 mm
Included in delivery With 2 x 2 Ah batteries
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 2 Ah
Max. drilling diameter in steel 10 mm
Max. drilling diameter in wood 19 mm
Length 143 mm
Height 178 mm
Weight of machine with rechargeable battery 0.8 kg
Products specifications
Idle speed 1st/2nd gear min./max. 0-400 / 0-1300 rpm
Max. torque hard/soft 30 / 15 Nm
Min./max. drill chuck span width 6.3-6.3 mm
Included in delivery With 2 x 2 Ah batteries
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 2 Ah
Max. drilling diameter in steel 10 mm
Max. drilling diameter in wood 19 mm
Length 143 mm
Height 178 mm
Weight of machine with rechargeable battery 0.8 kg
Related Product
Close