Close
Filters
Search

Cordless dust extraction ASA 18 COMPACT M-CUBE®

Article No. 5701407000
Dust extraction ASA 18 COMPACT DUSTEXTR-(ASA 18 COMPACT) MASTER M-CUBE ZUBEHÖR
€200.60 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Dust extraction suitable for cordless hammer drill ABH 18 COMPACT

Virtually dust-free working

Protects interiors from soiling by fine drilling dust particles.

No external suction necessary

Vacuum is already equipped with a suction function. Device is supplied with power from the hammer drill via plug contacts.

Automatic suction function

Suction is initiated automatically by actuating the switch on the hammer drill and operates for approx. 5 seconds after drilling. This ensures that drilling dust that would otherwise fall to the ground on removing the drill is also vacuumed up.

Prevents holes from being drilled too deep.

Adjustable depth stop with scale.

Optimally lit working area

LED light on the base also prevents shadows from the telescopic arm.

Dust extraction suitable for cordless hammer drill ABH 18 COMPACT

Virtually dust-free working

Protects interiors from soiling by fine drilling dust particles.

No external suction necessary

Vacuum is already equipped with a suction function. Device is supplied with power from the hammer drill via plug contacts.

Automatic suction function

Suction is initiated automatically by actuating the switch on the hammer drill and operates for approx. 5 seconds after drilling. This ensures that drilling dust that would otherwise fall to the ground on removing the drill is also vacuumed up.

Prevents holes from being drilled too deep.

Adjustable depth stop with scale.

Optimally lit working area

LED light on the base also prevents shadows from the telescopic arm.

Products specifications
Nominal Voltage 18 V/DC
Suitable for min./max. drill-bit diameter 4-16 mm
Suitable for min./max. drill-bit length 100-160 mm
Max. drilling depth per cycle 85 mm
Weight 1.6 kg
Products specifications
Nominal Voltage 18 V/DC
Suitable for min./max. drill-bit diameter 4-16 mm
Suitable for min./max. drill-bit length 100-160 mm
Max. drilling depth per cycle 85 mm
Weight 1.6 kg
Close