Close
Filters
Search

Cordless hammer drill H 28-MAS vibration-dampened

Article No. 57008014
Cordless hammer drill, low-vibration H 28-MAS HAMDRL-CORDL-(H28-MAS)-2X3,0AH MASTER
€1,600.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Extremely powerful yet compact, with brushless EC motor and vibration dampening, including exchangeable drill chuck. Choose the battery power you need with PICK YOUR POWER.

Low-maintenance and durable motor

Brushless EC motor and electro-pneumatic striking tool for the same drilling performance as with a mains-powered tool.

Low weight, high performance, and no battery memory effect

Lithium-ion technology

Continuous monitoring of battery capacity

Charge status display on the battery

Universal use

Impact stop, chisel function, clockwise/anti-clockwise rotation and throttle switch

Includes quick-release chuck

Short handle allows SDS-plus chuck to be replaced with the included quick-action drill chuck.

Fits well in your hand and allows for effortless work

Light, compact and ergonomic design with vibration dampening.

Gives all the light you need when working

Positioning of LED light prevents shadowing caused by drill chuck.

Warranty
 
2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions. 6 months Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.
Extremely powerful yet compact, with brushless EC motor and vibration dampening, including exchangeable drill chuck. Choose the battery power you need with PICK YOUR POWER.

Low-maintenance and durable motor

Brushless EC motor and electro-pneumatic striking tool for the same drilling performance as with a mains-powered tool.

Low weight, high performance, and no battery memory effect

Lithium-ion technology

Continuous monitoring of battery capacity

Charge status display on the battery

Universal use

Impact stop, chisel function, clockwise/anti-clockwise rotation and throttle switch

Includes quick-release chuck

Short handle allows SDS-plus chuck to be replaced with the included quick-action drill chuck.

Fits well in your hand and allows for effortless work

Light, compact and ergonomic design with vibration dampening.

Gives all the light you need when working

Positioning of LED light prevents shadowing caused by drill chuck.

Warranty
 
2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions. 6 months Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.
Application area

For hammer drilling in concrete, normal drilling in metal and wood or for light correction chiselling in masonry etc.

Products specifications
Nominal Voltage 28 V/DC
Number of batteries/battery capacity 2 x 3 Ah
Min./max. idle speed 0-1350 U/min(rpm)
Min./max. impact rate 0-5000 U/min(rpm)
Impact energy 4.1 J
Tool holding device Suitable for SDS-plus / change drill chuck
Weight of machine with rechargeable battery 4.75 kg
Included in delivery 2 x 3 Ah batteries; with additional accessories
Min./max. recommended drilling diameter in concrete 6-28 mm
Max. drilling diameter in steel 13 mm
Length 375 mm
Height 260 mm
Max. drilling diameter with hollow drill bit in concrete 75 mm
Products specifications
Nominal Voltage 28 V/DC
Number of batteries/battery capacity 2 x 3 Ah
Min./max. idle speed 0-1350 U/min(rpm)
Min./max. impact rate 0-5000 U/min(rpm)
Impact energy 4.1 J
Tool holding device Suitable for SDS-plus / change drill chuck
Weight of machine with rechargeable battery 4.75 kg
Included in delivery 2 x 3 Ah batteries; with additional accessories
Min./max. recommended drilling diameter in concrete 6-28 mm
Max. drilling diameter in steel 13 mm
Length 375 mm
Height 260 mm
Max. drilling diameter with hollow drill bit in concrete 75 mm
Close