Close
Filters
Search

Cordless hand-held circular saw HKS 12-A

Article No. 5700134000
Cordless hand-held circular saw HKS 12-A CRCLSAW-CORDL-(WO.BTRY)-(HKS12-A)-CARTON MASTER ( BATTERIES & CHARGER NOT INCLUDED)
€289.10 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Extremely compact and handy 12 V hand-held circular saw that delivers quick results. For sawing wood

Convenient and effortless work

Extremely compact and ergonomic design

Ideal for precise cuts

The robust aluminium base plate, combined with the corresponding guide rail and supplied rip fence, allows precise cutting.

Dust-free working

Dust is extracted via a suction nozzle in conjunction with an industrial vacuum cleaner.

Li-ion battery packs

Long runtime per battery charge. The handy cordless charge status indicator tells you how much power is left at all times.

Optimum illumination of the work surface

LED light

2-year Würth power tool guarantee on wear and tear damages.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Extremely compact and handy 12 V hand-held circular saw that delivers quick results. For sawing wood

Convenient and effortless work

Extremely compact and ergonomic design

Ideal for precise cuts

The robust aluminium base plate, combined with the corresponding guide rail and supplied rip fence, allows precise cutting.

Dust-free working

Dust is extracted via a suction nozzle in conjunction with an industrial vacuum cleaner.

Li-ion battery packs

Long runtime per battery charge. The handy cordless charge status indicator tells you how much power is left at all times.

Optimum illumination of the work surface

LED light

2-year Würth power tool guarantee on wear and tear damages.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal voltage 12 V/DC
Vitesse à vide max. 1400 rpm
Suitable for bore diameter 15 mm
Saw blade diameter 85 mm
Max. cutting depth at 90 degrees 26.5 mm
Max. cutting depth at 45 degrees 17 mm
Base plate length x base plate width 167 x 88 mm
Weight of machine with rechargeable battery 1.4 kg
Included in delivery Batteries not included; with additional accessories
Number of rechargeable batteries/batteries 0 PCS
Rechargeable battery/battery capacity 0 Ah
Products specifications
Nominal voltage 12 V/DC
Vitesse à vide max. 1400 rpm
Suitable for bore diameter 15 mm
Saw blade diameter 85 mm
Max. cutting depth at 90 degrees 26.5 mm
Max. cutting depth at 45 degrees 17 mm
Base plate length x base plate width 167 x 88 mm
Weight of machine with rechargeable battery 1.4 kg
Included in delivery Batteries not included; with additional accessories
Number of rechargeable batteries/batteries 0 PCS
Rechargeable battery/battery capacity 0 Ah
Related Product
Close