Cordless jigsaw STP 12-A
Very compact and useful 12 V jigsaw with 3-stage oscillation and very good curve-negotiating properties. Ideal for sawing through wood, aluminium and steel
Convenient and effortless work
Compact, lightweight and ergonomic design
Improved sliding properties and protection of delicate surfaces
Rugged aluminium baseplate with plastic sole
Tool-free and fast saw blade changes
using saw blade quick-change mount
Optimally lit working area
LED light
Li-ion battery packs
Long runtime per battery charge. The handy cordless charge status indicator tells you how much power is left at all times.
2-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Power pack Li-ion 12 V with charger and 2 batteries (Article No. 5700139202)
Two powerful and robust batteries and a charger
Low weight, high performance and no battery memory effect
Lithium-ion technology
Continuous monitoring of the battery capacity
Charge level indicator on the battery