Close
Filters
Search

Cordless sabre saw AFS 18 COMPACT M-CUBE®

Article No. 5701412004
Cordless sabre saw AFS 18 COMPACT SBRSAW-CORDL-(AFS 18 COMPACT)-2X5AH MASTER M-CUBE
€889.74 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Powerful and robust M-CUBE® cordless sabre saw
  • Built-in overload and over-temperature protection functions protect the machine from overload
  • Long motor service life: Efficient, low-maintenance, brushless EC motor with power reserves
  • Additional protection against chips by means of cover gratings over ventilation slots
  • Safe working, as the machine can only be started up after first unlocking
  • Pendulum stroke can be switched off and on by means of an adjusting wheel
  • Soft grip ensures a comfortable, non-slip hold

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Powerful and robust M-CUBE® cordless sabre saw
  • Built-in overload and over-temperature protection functions protect the machine from overload
  • Long motor service life: Efficient, low-maintenance, brushless EC motor with power reserves
  • Additional protection against chips by means of cover gratings over ventilation slots
  • Safe working, as the machine can only be started up after first unlocking
  • Pendulum stroke can be switched off and on by means of an adjusting wheel
  • Soft grip ensures a comfortable, non-slip hold

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 18 V/DC
Min./max. idle stroke speed 0-3200 rpm
Stroke length 28 mm
Tool holding device Quick-change holder
Weight of machine with rechargeable battery 3.6 kg
Weight of machine without rechargeable battery 2.9 kg
Length 443 mm
Width 80 mm
Height 200 mm
Max. cutting depth in wood 255 mm
Weight of outer packaging 0.3 kg
Products specifications
Nominal Voltage 18 V/DC
Min./max. idle stroke speed 0-3200 rpm
Stroke length 28 mm
Tool holding device Quick-change holder
Weight of machine with rechargeable battery 3.6 kg
Weight of machine without rechargeable battery 2.9 kg
Length 443 mm
Width 80 mm
Height 200 mm
Max. cutting depth in wood 255 mm
Weight of outer packaging 0.3 kg
Related Product
Close