Close
Filters
Search

Cordless sabre saw AFS 18 COMPACT M-CUBE

Article No. 5701412000
Cordless sabre saw AFS 18 COMPACT SBRSAW-CORDL-(AFS 18 COMPACT)-CARTON MASTER M-CUBE
€392.83 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Powerful and robust cordless sabre saw
  • Built-in overload and overtemperature protection functions protect the power tool from excessive stress
  • Long service life of the motor: Efficient, low-maintenance, brushless EC motor with power reserves
  • Cover grates over the ventilation slots provide additional protection against chips
  • Safe working is assured, as the power tool can only be started up after it has been unlocked
  • Pendulum action can be switched off and on via an adjusting wheel
  • Soft handle ensures a comfortable, non-slip grip
Application area

2-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Powerful and robust cordless sabre saw
  • Built-in overload and overtemperature protection functions protect the power tool from excessive stress
  • Long service life of the motor: Efficient, low-maintenance, brushless EC motor with power reserves
  • Cover grates over the ventilation slots provide additional protection against chips
  • Safe working is assured, as the power tool can only be started up after it has been unlocked
  • Pendulum action can be switched off and on via an adjusting wheel
  • Soft handle ensures a comfortable, non-slip grip
Application area

2-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal voltage 18 V/DC
Min./max. idle stroke speed 0-3200 rpm
Stroke length 28 mm
Tool holding device Quick-change holder
Weight of machine with rechargeable battery 3.6 kg
Weight of machine without rechargeable battery 2.9 kg
Length 443 mm
Width 80 mm
Height 200 mm
Max. cutting depth in wood 255 mm
Number of rechargeable batteries/batteries 0 PCS
Weight of outer packaging 0.3 kg
Products specifications
Nominal voltage 18 V/DC
Min./max. idle stroke speed 0-3200 rpm
Stroke length 28 mm
Tool holding device Quick-change holder
Weight of machine with rechargeable battery 3.6 kg
Weight of machine without rechargeable battery 2.9 kg
Length 443 mm
Width 80 mm
Height 200 mm
Max. cutting depth in wood 255 mm
Number of rechargeable batteries/batteries 0 PCS
Weight of outer packaging 0.3 kg
Related Product
Close