Close
Filters
Search

Cordless screwdriver S 3-A

Article No. 07001022
Cordless screwdriver S 3-A SCRDRIV-CORDL-(S3-A)-CASE MASTER S 3-A
€277.19 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Handy and compact cordless unit with two speeds for screwing and drilling.

Unit can also be used in tight spots that are hard to access

Screwdriver can be used in elongated or angled form.

Correct setting for all screwing and drilling applications

2-speed gear with 15 torque levels and one drilling level.

Safe handling

Inhibitor prevents accidental activation of screwdriver.

Immediate bit mount

Thanks to the short design, bit holders or long bits can be inserted directly.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries.

The current WÜRTH MASTER warranty conditions must be observed.

Handy and compact cordless unit with two speeds for screwing and drilling.

Unit can also be used in tight spots that are hard to access

Screwdriver can be used in elongated or angled form.

Correct setting for all screwing and drilling applications

2-speed gear with 15 torque levels and one drilling level.

Safe handling

Inhibitor prevents accidental activation of screwdriver.

Immediate bit mount

Thanks to the short design, bit holders or long bits can be inserted directly.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries.

The current WÜRTH MASTER warranty conditions must be observed.

Products specifications
Nominal Voltage 3.6 V/DC
Idle speed 1st/2nd gear min./max. 0-220 / 0-450 U/min(rpm)
Max. torque hard/soft 4 / 2.7 Nm
Tool holding device 1/4-inch hexagon socket
Weight of machine with rechargeable battery 0.5 kg
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 2 Ah
Products specifications
Nominal Voltage 3.6 V/DC
Idle speed 1st/2nd gear min./max. 0-220 / 0-450 U/min(rpm)
Max. torque hard/soft 4 / 2.7 Nm
Tool holding device 1/4-inch hexagon socket
Weight of machine with rechargeable battery 0.5 kg
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 2 Ah
Close