Close
Filters
Search

Corvus suede S3 safety boots

Article No. M422165045
Safety boots S3 Corvus with suede BOOT CORVUS S3 GREY 45 MODYF
€103.84 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Modern safety boots with an attractive seam look. Also offering excellent comfort and ideal air circulation to the outside.
  • Breathable nubuck leather
  • Mesh fabric inner lining, pull-on strap made from high-quality microfibre
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip SRC PU outsole, standard width 10.5
  • Metal-free
  • Approx. 710 g per shoe in size 42
Modern safety boots with an attractive seam look. Also offering excellent comfort and ideal air circulation to the outside.
  • Breathable nubuck leather
  • Mesh fabric inner lining, pull-on strap made from high-quality microfibre
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip SRC PU outsole, standard width 10.5
  • Metal-free
  • Approx. 710 g per shoe in size 42
Products specifications
Colour Grey
Size 45
Material of shoes upper Suede
Safety Category S3
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 10.5 (standard width safety shoes)
Products specifications
Colour Grey
Size 45
Material of shoes upper Suede
Safety Category S3
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 10.5 (standard width safety shoes)
Close