Close
Filters
Search

Countersunk screw with hexagon socket head

Article No. 00891650
DIN 7991/ISO 10642 plain steel 010.9 SCR-ISO10642-010.9-IH10-M16X50
€0.89 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
ISO 10642, steel 010.9, plain
Notice

ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1

ISO 10642, steel 010.9, plain
Notice

ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1

Products specifications
Thread type x nominal diameter (d1) M16
Length (l1) 50 mm
Head diameter (dk) 33.6 mm
Head height (k1) 8.8 mm
Internal drive (s1) IH10
Standards ISO 10642
Material Steel
Property class 010.9
Surface Bare
RoHS-compliant Yes
Head type Countersunk head
Drive type Hexagon socket
Thread type Metric thread
Pitch 2 mm
Thread format Standard metric thread
Product class A
Products specifications
Thread type x nominal diameter (d1) M16
Length (l1) 50 mm
Head diameter (dk) 33.6 mm
Head height (k1) 8.8 mm
Internal drive (s1) IH10
Standards ISO 10642
Material Steel
Property class 010.9
Surface Bare
RoHS-compliant Yes
Head type Countersunk head
Drive type Hexagon socket
Thread type Metric thread
Pitch 2 mm
Thread format Standard metric thread
Product class A
Close