Close
Filters
Search

Countersunk screw with hexagon socket head

Article No. 008918120
DIN 7991/ISO 10642 plain steel 010.9 SCR-CS-DIN7991-010.9-IH12-M18X120
€2.38 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
ISO 10642, steel 010.9, plain
Notice

ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1

ISO 10642, steel 010.9, plain
Notice

ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1

Products specifications
Thread type x nominal diameter (d1) M18
Length (l1) 120 mm
Head diameter (dk) 33 mm
Head height (k1) 8 mm
Internal drive (s1) IH12
Standards DIN 7991
Material Steel
Property class 010.9
Surface Bare
RoHS-compliant Yes
Head type Countersunk head
Drive type Hexagon socket
Thread type Metric thread
Pitch 2.5 mm
Thread format Standard metric thread
Product class A
Products specifications
Thread type x nominal diameter (d1) M18
Length (l1) 120 mm
Head diameter (dk) 33 mm
Head height (k1) 8 mm
Internal drive (s1) IH12
Standards DIN 7991
Material Steel
Property class 010.9
Surface Bare
RoHS-compliant Yes
Head type Countersunk head
Drive type Hexagon socket
Thread type Metric thread
Pitch 2.5 mm
Thread format Standard metric thread
Product class A
Close