Close
Filters
Search

Countersunk tapping screw shape C with H recessed head

Article No. 01164219
DIN 7982 galvanised steel, cntrsnk. head H shape C SCR-CS-DIN7982-C-H2-(A2K)-4,2X19
€2.51 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 7982 galvanised steel, blue passivated (A2K), shape C, H recessed head.
  • Self-tapping screws are screws that form their own thread. These screws form their own counter thread when screwed into a prefabricated core hole.
  • Reference values for selecting the correct core-hole diameter are included in DIN 7975.
  • Shape C = thread with tip
DIN 7982 galvanised steel, blue passivated (A2K), shape C, H recessed head.
  • Self-tapping screws are screws that form their own thread. These screws form their own counter thread when screwed into a prefabricated core hole.
  • Reference values for selecting the correct core-hole diameter are included in DIN 7975.
  • Shape C = thread with tip
Products specifications
Material Steel
Surface Galvanised
RoHS-compliant Yes
Form C
Nominal diameter (d1) 4.2 mm
Length (l1) 19 mm
Head diameter (dk) 8.1 mm
Head height (k1) 2.5 mm
Internal drive H2
Drive type H
Head type Countersunk head
Thread type Self-tapping screw thread
Declaration of performance (EU-CPR) No

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Galvanised
RoHS-compliant Yes
Form C
Nominal diameter (d1) 4.2 mm
Length (l1) 19 mm
Head diameter (dk) 8.1 mm
Head height (k1) 2.5 mm
Internal drive H2
Drive type H
Head type Countersunk head
Thread type Self-tapping screw thread
Declaration of performance (EU-CPR) No
Close