Close
Filters
Search

Countersunk tapping screw, shape C with Torx drive

Article No. 420214219
ISO 14586 zinc-plated steel, countersunk head TX shape C SCR-CS-ISO14586-C-TX20-(A2K)-4,2X19
€2.71 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
ISO 14586, zinc-plated steel, blue passivated, shape C (with tip)
ISO 14586, zinc-plated steel, blue passivated, shape C (with tip)
Products specifications
Material Steel
Surface Galvanised
RoHS-compliant Yes
Form C
Nominal diameter (d1) 4.2 mm
Length (l1) 19 mm
Head diameter (dk) 8.4 mm
Head height (k1) 2.6 mm
Internal drive TX20
Drive type Internal TX
Head type Countersunk head
Thread type Self-tapping screw thread
Declaration of performance (EU-CPR) No

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Galvanised
RoHS-compliant Yes
Form C
Nominal diameter (d1) 4.2 mm
Length (l1) 19 mm
Head diameter (dk) 8.4 mm
Head height (k1) 2.6 mm
Internal drive TX20
Drive type Internal TX
Head type Countersunk head
Thread type Self-tapping screw thread
Declaration of performance (EU-CPR) No
Close