Close
Filters
Search

Countersunk washer/washer

Article No. 045755
Countersunk washer/washer stainless steel A1 WSH-CS-A1-D5,3
€38.94 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
A1 stainless steel
A1 stainless steel
Application area

For aluminium window construction, sun room construction, façade construction, stair construction, tram construction, rail car construction and tram workshops


Suitable for countersunk screws

Products specifications
Internal diameter (d1) 5.3 mm
Outer diameter (d2) 16 mm
Outer diameter 2 (d3) 12 mm
Height (h1) 3.2 mm
Washer thickness (t) 3.2 mm
Material Stainless steel A1
Surface Bare
RoHS-compliant Yes
Suitable for Countersunk screws
Area of application Timber construction<br>Timber panel construction<br>Structural woodwork

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Internal diameter (d1) 5.3 mm
Outer diameter (d2) 16 mm
Outer diameter 2 (d3) 12 mm
Height (h1) 3.2 mm
Washer thickness (t) 3.2 mm
Material Stainless steel A1
Surface Bare
RoHS-compliant Yes
Suitable for Countersunk screws
Area of application Timber construction<br>Timber panel construction<br>Structural woodwork
Close