Close
Filters
Search

Coupling sleeve Type SK

Article No. 03761615
Coupling sleeve, type SK COMPDSKT-SK-12X15-M6
€0.35 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With hexagon socket
  • Connection can be loosened as many times as necessary
  • Quickly screw into holes using manual, electrical or pneumatic tools
  • Sharp self-tapping male thread
Notice

Please use the corresponding bits (art. pre-no. 0614) as insertion tools.

With hexagon socket
  • Connection can be loosened as many times as necessary
  • Quickly screw into holes using manual, electrical or pneumatic tools
  • Sharp self-tapping male thread
Notice

Please use the corresponding bits (art. pre-no. 0614) as insertion tools.

Application area

Wood, plastic and other soft materials.

Products specifications
Material Steel
Surface Bare
RoHS-compliant Yes
Thread type x nominal diameter (d1) M6
Outer diameter (d2) 12 mm
Length (l1) 15 mm
Internal drive IH6

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Bare
RoHS-compliant Yes
Thread type x nominal diameter (d1) M6
Outer diameter (d2) 12 mm
Length (l1) 15 mm
Internal drive IH6
Close