Close
Filters
Search

Coupling sleeve Type SKD

Article No. 03762410
Coupling sleeve, type SKD COMPDSKT-SKD-8X10-M4
€0.39 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With hexagon socket and collar
  • Connection can be loosened as many times as necessary
  • Quickly screw into holes using manual, electrical or pneumatic tools
  • Sharp self-tapping male thread
Notice

Please use the corresponding bits (art. pre-no. 0614) as insertion tools.

With hexagon socket and collar
  • Connection can be loosened as many times as necessary
  • Quickly screw into holes using manual, electrical or pneumatic tools
  • Sharp self-tapping male thread
Notice

Please use the corresponding bits (art. pre-no. 0614) as insertion tools.

Application area

Wood, plastic and other soft materials.

Products specifications
Material Steel
Surface Bare
RoHS-compliant Yes
Thread type x nominal diameter (d1) M4
Outer diameter (d2) 8 mm
Length (l1) 10 mm
Internal drive IH4

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Bare
RoHS-compliant Yes
Thread type x nominal diameter (d1) M4
Outer diameter (d2) 8 mm
Length (l1) 10 mm
Internal drive IH4
Close