Close
Filters
Search

Coupling sleeve Type SKD

Article No. 03762815
Coupling sleeve, type SKD COMPDSKT-SKD-14X15-M8
€0.73 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With hexagon socket and collar
  • Connection can be loosened as many times as necessary
  • Quickly screw into holes using manual, electrical or pneumatic tools
  • Sharp self-tapping male thread
Notice

Please use the corresponding bits (art. pre-no. 0614) as insertion tools.

With hexagon socket and collar
  • Connection can be loosened as many times as necessary
  • Quickly screw into holes using manual, electrical or pneumatic tools
  • Sharp self-tapping male thread
Notice

Please use the corresponding bits (art. pre-no. 0614) as insertion tools.

Application area

Wood, plastic and other soft materials.

Products specifications
Material Steel
Surface Bare
RoHS-compliant Yes
Thread type x nominal diameter (d1) M8
Outer diameter (d2) 14 mm
Length (l1) 15 mm
Internal drive IH8

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Bare
RoHS-compliant Yes
Thread type x nominal diameter (d1) M8
Outer diameter (d2) 14 mm
Length (l1) 15 mm
Internal drive IH8
Close