Close
Filters
Search

Cover cap

Article No. 0683135039
Cover cap PU CAP-PE-BROWN-D8/13XL5MM
€2.36 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Application area

Cabinet sides, hole rows, shutter rails and hinge drill hole for wooden frames

Products specifications
Material PE - Polyethylene
Colour Brown
Suitable for hole diameter (d) 8 mm
Length (l) 5 mm
Head diameter (D) 13 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material PE - Polyethylene
Colour Brown
Suitable for hole diameter (d) 8 mm
Length (l) 5 mm
Head diameter (D) 13 mm
Close