Close
Filters
Search

Cover cap

Article No. 0683135061
Cover cap PU CAP-PE-(OAK-LIGHT)-D12/16XL5MM
€5.90 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Application area

Cabinet sides, hole rows, shutter rails and hinge drill hole for wooden frames

Products specifications
Material PE - Polyethylene
Colour Oak bright
Suitable for hole diameter (d) 12 mm
Length (l) 5 mm
Head diameter (D) 16 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material PE - Polyethylene
Colour Oak bright
Suitable for hole diameter (d) 12 mm
Length (l) 5 mm
Head diameter (D) 16 mm
Close