Close
Filters
Search

Cover cap for head-hole-drilled screw

Article No. 0590157
Cover cap for head-hole-drilled screws CAP-(0903)-R9010-PUREWHITE-D18
€6.49 inc. VAT price per 200 PCS
AVAILABLE
*
+ -
For head-hole-drilled screws
For head-hole-drilled screws
Application area

For covering the heads of screws with drilled head holes, e.g. ASSY or WÜPO screws (d = 2.5 mm), and metal frame fixing-anchors (d = 3 mm).

Products specifications
Outer diameter (d1) 18 mm
Base diameter (d2) 3 mm
Material PE - Polyethylene
Colour Pure white RAL 9010
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Outer diameter (d1) 18 mm
Base diameter (d2) 3 mm
Material PE - Polyethylene
Colour Pure white RAL 9010
RoHS-compliant Yes
Close