Close
Filters
Search

Cover cap for head-hole-drilled screw

Article No. 059012
Cover cap for head-hole-drilled screws CAP-(0150)-R9010-PUREWHITE-D12/3
€15.34 inc. VAT price per 500 PCS
AVAILABLE
*
+ -
For head-hole-drilled screws
For head-hole-drilled screws
Application area

For covering the heads of screws with drilled head holes, e.g. ASSY or WÜPO screws (d = 2.5 mm), and metal frame fixing-anchors (d = 3 mm).

Products specifications
Outer diameter (d1) 12 mm
Base diameter (d2) 3 mm
Material PE - Polyethylene
Colour Pure white RAL 9010
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Outer diameter (d1) 12 mm
Base diameter (d2) 3 mm
Material PE - Polyethylene
Colour Pure white RAL 9010
RoHS-compliant Yes
Close