Close
Filters
Search

Craftsman's glove Professional

Article No. 0899400653
Craftsman’s glove, Profi CRFTMGLOV-PROFI-SZ9
€6.69 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Universal glove with excellent wet and dry grip and vibration-damping properties
  • Cotton jersey backing fabric
  • Excellent dry and wet grip
  • Pressure and vibration-damping properties
  • Optimum fit
  • Velcro closure ensures wearer safety
Universal glove with excellent wet and dry grip and vibration-damping properties
  • Cotton jersey backing fabric
  • Excellent dry and wet grip
  • Pressure and vibration-damping properties
  • Optimum fit
  • Velcro closure ensures wearer safety
Application area
  • The all-rounder for any work in the skilled trades and industry

  • Light to medium work where a good grip and a high degree of flexibility are required

  • Ideally suited for installation, workshop, mechanic's tasks and bodywork

  • Optimum for freight forwarding, transport and storage tasks

  • For work with hand tools and machines
Products specifications
Size 9
Material of the liner Cotton
Material coating PVC foam
EN standard 388<br>420
Category II
Products specifications
Size 9
Material of the liner Cotton
Material coating PVC foam
EN standard 388<br>420
Category II
Close