Close
Filters
Search

Crepe masking tape

Article No. 09920030
Masking crepe tape MASKTPE-CRP-30MMX50M
€2.42 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Slightly crepe paper adhesive tape for general masking tasks.

Heat resistant to +80°C

The tape is also suited for painting tasks that require oven drying.

Excellent adhesion on smooth and painted surfaces

  • For masking all smooth surfaces found in the construction and automotive sectors
  • The tape can be removed again immediately after painting, and leaves no residue.

Resistant to moisture and solvents

  • Suitable for painting work involving all commercially available water-based and solvent-based varnish and paint systems
  • Can also be used for wet sanding
Notice

To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried.

The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Slightly crepe paper adhesive tape for general masking tasks.

Heat resistant to +80°C

The tape is also suited for painting tasks that require oven drying.

Excellent adhesion on smooth and painted surfaces

  • For masking all smooth surfaces found in the construction and automotive sectors
  • The tape can be removed again immediately after painting, and leaves no residue.

Resistant to moisture and solvents

  • Suitable for painting work involving all commercially available water-based and solvent-based varnish and paint systems
  • Can also be used for wet sanding
Notice

To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried.

The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

General masking tasks in the vehicle and painting fields, e.g. on painted metal, glass, chrome parts, rubber.


Masking for painting work, securing masking paper.

Products specifications
Adhesive base Natural rubber
Adhesive tape backing material Paper
Colour Cream
Width 30 mm
Length 50 m
Thickness 130 µm
Elongation at break 10 %
Min./max. processing temperature 5 to 40 °C
Max. temperature resistance 80 °C
Ultraviolet resistance No
Moisture resistance Yes
Shelf life from production/conditions 12 Month / at 20°C and 50% humidity

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Adhesive base Natural rubber
Adhesive tape backing material Paper
Colour Cream
Width 30 mm
Length 50 m
Thickness 130 µm
Elongation at break 10 %
Min./max. processing temperature 5 to 40 °C
Max. temperature resistance 80 °C
Ultraviolet resistance No
Moisture resistance Yes
Shelf life from production/conditions 12 Month / at 20°C and 50% humidity
Close