Close
Filters
Search

Crimp cable lug, blade connector, fully insulated

Article No. 05589492
Round socket, fully insulated RDSKT-BLUE-D5MM-(1,5-2,5SMM)
€18.82 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
PVC insulated
Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

PVC insulated
Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

Application area

For fine and superfine stranded copper conductors

Products specifications
Min./max. wire cross section 1.5-2.5 mm²
Colour Blue
Diameter 5 mm
Max. nominal voltage 600 V/AC
Min./max. temperature conditions -10 to 75 °C
Material Copper
Surface Tin plated
Insulating material PVC
Halogen-free No
Silicone-free No
Products specifications
Min./max. wire cross section 1.5-2.5 mm²
Colour Blue
Diameter 5 mm
Max. nominal voltage 600 V/AC
Min./max. temperature conditions -10 to 75 °C
Material Copper
Surface Tin plated
Insulating material PVC
Halogen-free No
Silicone-free No
Related Product
Close