Close
Filters
Search

Crimp cable lug, butt connector

Article No. 05589262
Butt connector insulated BUTTCON-BLUE-(1,5-2,5SMM)
€13.39 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
PVC insulated
Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

PVC insulated
Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

Application area

For fine and superfine stranded copper conductors

Products specifications
Min./max. wire cross section 1.5-2.5 mm²
Colour Blue
Length 25 mm
Max. nominal voltage 600 V/AC
Min./max. temperature conditions -10 to 75 °C
Material Copper
Surface Tin plated
Insulating material PVC
Halogen-free No
Silicone-free No
Products specifications
Min./max. wire cross section 1.5-2.5 mm²
Colour Blue
Length 25 mm
Max. nominal voltage 600 V/AC
Min./max. temperature conditions -10 to 75 °C
Material Copper
Surface Tin plated
Insulating material PVC
Halogen-free No
Silicone-free No
Related Product
Close