Close
Filters
Search

Crimp cable lug, fork shape

Article No. 0967401055
Crimp cable lug, insulated fork shape CRMPCBLLUG-FORK-46237-CU-(J2N)-M5-1,0SMM
€10.62 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Polyamide insulated

Expanded insulating sleeve

Harmonised conductors with stronger cable core insulation can be processed without a problem.

"Easy Entry" insertion

Easy, fast and safe insertion of the conductor.

High-quality polyamide

Suitable for use in situations involving changing loads and temperature fluctuations.

Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

Proof of Performance
  • UL
  • Fork shape in accordance with DIN 46237/C
Polyamide insulated

Expanded insulating sleeve

Harmonised conductors with stronger cable core insulation can be processed without a problem.

"Easy Entry" insertion

Easy, fast and safe insertion of the conductor.

High-quality polyamide

Suitable for use in situations involving changing loads and temperature fluctuations.

Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

Proof of Performance
  • UL
  • Fork shape in accordance with DIN 46237/C
Application area

For fine and superfine stranded copper conductors

Products specifications
Min./max. wire cross section 0.5-1 mm²
Colour Red
Length 19 mm
Flange hole M5
Max. nominal voltage 600 V/AC
Max. temperature conditions 105 °C
Material Copper
Surface Tin-plated
Insulating material Nylon
Halogen-free Yes
Silicone-free Yes
Products specifications
Min./max. wire cross section 0.5-1 mm²
Colour Red
Length 19 mm
Flange hole M5
Max. nominal voltage 600 V/AC
Max. temperature conditions 105 °C
Material Copper
Surface Tin-plated
Insulating material Nylon
Halogen-free Yes
Silicone-free Yes
Related Product
Close