Close
Search

Crimp cable lug, ring shape

Article No. 0967400406
Crimp cable lug, insulated ring shape CRMPCBLLUG-RG-46237-CU-(J2N)-M6-6,0SMM
€22.30 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
Polyamide insulated

Expanded insulating sleeve

Harmonised conductors with stronger cable core insulation can be processed without a problem.

"Easy Entry" insertion

Easy, fast and safe insertion of the conductor

High-quality polyamide

Suitable for use in situations involving changing loads and temperature fluctuations

Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

Proof of Performance
  • UL (0.5–6.0 mm2)
  • Ring shape according to DIN 46237
Polyamide insulated

Expanded insulating sleeve

Harmonised conductors with stronger cable core insulation can be processed without a problem.

"Easy Entry" insertion

Easy, fast and safe insertion of the conductor

High-quality polyamide

Suitable for use in situations involving changing loads and temperature fluctuations

Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

Proof of Performance
  • UL (0.5–6.0 mm2)
  • Ring shape according to DIN 46237
Products specifications
Min./max. wire cross section 4-6 mm²
Colour Yellow
Length 23 mm
Flange hole M6
Max. nominal voltage 600 V
Max. temperature conditions 105 °C
Material Copper
Surface Tin-plated
Insulating material Nylon
Halogen-free No
Silicone-free No
Related Product
Close