Close
Filters
Search

Crimping pliers C 161

Article No. 055710
Crimping pliers C 161 CRMPPLRS-WENDFER-C161
€33.43 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For insulated and uninsulated wire end ferrules in accordance with DIN 46228
  • Mandrel pressing
  • Made of forged tool steel
  • Made in Germany
For insulated and uninsulated wire end ferrules in accordance with DIN 46228
  • Mandrel pressing
  • Made of forged tool steel
  • Made in Germany
Products specifications
Min./max. wire cross section 0.5-16 mm²
Number of crimping points 8 PCS
Length (L) 190 mm
Material Tool steel
Surface Burnished
Material of handle Plastic
Products specifications
Min./max. wire cross section 0.5-16 mm²
Number of crimping points 8 PCS
Length (L) 190 mm
Material Tool steel
Surface Burnished
Material of handle Plastic
Close