Close
Filters
Search

Cross recess head screwdriver PZ

Article No. 06132333
PZ round blade screwdriver SCRDRIV-PZ3X150 ZEBRA
€7.32 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Blade: Circular blade, brushed chromium-plated
  • Tip: ISO 8764-PZ, Black Point
  • Standard: DIN 5262
  • Blade: Circular blade, brushed chromium-plated
  • Tip: ISO 8764-PZ, Black Point
  • Standard: DIN 5262
Products specifications
Tip size PZ3
Blade length 150 mm
Handle length/handle width 114 / 38 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size PZ3
Blade length 150 mm
Handle length/handle width 114 / 38 mm
Close