Close
Filters
Search

Cross recess head screwdriver PZ

Article No. 06132334
PZ round blade screwdriver SCRDRIV-PZ4X200 ZEBRA
€10.38 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Blade: Circular blade, brushed chromium-plated
  • Tip: ISO 8764-PZ, Black Point
  • Standard: DIN 5262
  • Blade: Circular blade, brushed chromium-plated
  • Tip: ISO 8764-PZ, Black Point
  • Standard: DIN 5262
Products specifications
Tip size PZ4
Blade length 200 mm
Handle length/handle width 120 / 41 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size PZ4
Blade length 200 mm
Handle length/handle width 120 / 41 mm
Close