Close
Filters
Search

CSK HD HAMMER IN NYLON PLUGS

Article No. 09037680
Nail anchor, flat head, hammer in nylon plug , for dry walling DWL-FK-PLA-NL-Z2-10-6X80
€10.62 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
For dry construction of galvanised steel nail

Quick, cost-effective assembly

Pre-assembled — no need to search for the right screw

Can also be used in penetrations

Can be removed via drive in screw head

Properties

  • UV-resistant
  • Plastic anchor made of high-quality polyamide — mould resistant
  • Heat resistant -40...+150°C
  • Halogen- and silicone-free
For dry construction of galvanised steel nail

Quick, cost-effective assembly

Pre-assembled — no need to search for the right screw

Can also be used in penetrations

Can be removed via drive in screw head

Properties

  • UV-resistant
  • Plastic anchor made of high-quality polyamide — mould resistant
  • Heat resistant -40...+150°C
  • Halogen- and silicone-free
Products specifications
Anchor diameter 6 mm
Anchor length (l) 80 mm
Embedding depth (h nom) 30 mm
Nominal drill-bit diameter (d 0) 6 mm
Drill hole depth (h 1) 85 mm
Material of the nail Steel
Internal drive Z2
Products specifications
Anchor diameter 6 mm
Anchor length (l) 80 mm
Embedding depth (h nom) 30 mm
Nominal drill-bit diameter (d 0) 6 mm
Drill hole depth (h 1) 85 mm
Material of the nail Steel
Internal drive Z2
Close