Close
Filters
Search

Cup-shaped mask CM 3000 FFP1 NR D

Article No. 0899110500
Disposable breathing mask FFP1 CM 3000 BREAMASK-CM3000-(FFP1-NR-D)
€4.13 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Complete protection and comfortable to wear thanks to special, soft filter materials

Low breathing resistance

Optimum fit and seal thanks to

  • Pre-moulded design
  • Nosepiece for a better grip
  • Half-height sealing lip in the nose area

Looped-through cotton head strap

Use together with Würth safety glasses for optimum protection

Complete protection and comfortable to wear thanks to special, soft filter materials

Low breathing resistance

Optimum fit and seal thanks to

  • Pre-moulded design
  • Nosepiece for a better grip
  • Half-height sealing lip in the nose area

Looped-through cotton head strap

Use together with Würth safety glasses for optimum protection

Application area

Protects against non-toxic and non-fibrogenic particles, dust and aerosols up to four times the limit value, e.g. when working in an environment with cement dust, flour dust or when demolishing masonry, stone or concrete.

Products specifications
Filter class FFP1 NR D
Design No valve
EN standard 149:2001 + A1:2009
Products specifications
Filter class FFP1 NR D
Design No valve
EN standard 149:2001 + A1:2009
Close