Close
Filters
Search

Cupboard rail support, oval

Article No. 0683552
Clothes rail bearing oval for lower shelf CLTHRL-BEAR-OVAL-ZD-(NI)-(SCR-6X25)
€1.65 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With compartment shelf attachment and additional screw hole for lateral attachment
Notice

Cupboard rail length = cabinet internal size – 13 mm

Specified dimensions not binding. Subject to technical changes.

With compartment shelf attachment and additional screw hole for lateral attachment
Notice

Cupboard rail length = cabinet internal size – 13 mm

Specified dimensions not binding. Subject to technical changes.

Instructions

Use the M6 x 25 screws provided to screw in under shelf

Products specifications
Material Zamak
Surface Nickel-plated
Length 64.5 mm
Width 20.5 mm
Products specifications
Material Zamak
Surface Nickel-plated
Length 64.5 mm
Width 20.5 mm
Related Product
Close