Close
Filters
Search

Cut protection glove CUT 3/100 with Dyneema® fibres

Article No. 0899400742
Cut protection glove W-110, level B CUTPROTGLOV-(W-110)-(LEVEL B)-SZ10
€17.23 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Universal, very comfortable cut protection glove with Dyneema® fibres and breathable PU coating
  • Excellent hand temperature and optimal comfort for long periods thanks to Dyneema® fibres
  • Maximum comfort thanks to breathable PU coating
  • High degree of abrasion resistance and mechanical resistance
  • Good fit and flexibility

Dyneema® is a registered trademark of DSM

Universal, very comfortable cut protection glove with Dyneema® fibres and breathable PU coating
  • Excellent hand temperature and optimal comfort for long periods thanks to Dyneema® fibres
  • Maximum comfort thanks to breathable PU coating
  • High degree of abrasion resistance and mechanical resistance
  • Good fit and flexibility

Dyneema® is a registered trademark of DSM

Application area

Handling sharp-edged workpieces and tools:


  • Machining and processing of metal parts, plastic profiles, aluminium etc.

  • Glass industry
Products specifications
Size 10
Gauge 13
Material of the liner Dyneema®/Polyamide/elastane
Material coating Polyurethane
EN standard 388<br>420
Cut resistance according to ISO 13997 B
Category II
Products specifications
Size 10
Gauge 13
Material of the liner Dyneema®/Polyamide/elastane
Material coating Polyurethane
EN standard 388<br>420
Cut resistance according to ISO 13997 B
Category II
Close