Close
Filters
Search

Cut protection glove W-120 Level B

Article No. 0899403309
Cut protection glove W-120 Level B CUTPROTGLOV-(W-120)-(LEVEL B)-SZ9
€5.66 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Universal, flexible cut protection glove for light cut protection work
  • Outstanding wearing comfort thanks to breathable PU coating
  • Highly flexible and good tactile sensitivity
  • Good mechanical abrasion resistance and good cut protection
Universal, flexible cut protection glove for light cut protection work
  • Outstanding wearing comfort thanks to breathable PU coating
  • Highly flexible and good tactile sensitivity
  • Good mechanical abrasion resistance and good cut protection
Application area

For work involving light cut protection and mechanical stress requirements such as packaging and maintenance work, machining of sharp workpieces.

Products specifications
Size 9
Gauge 13
Material of the liner Polyethylene/elastane/polyamide/polyester/glass fibre
Material coating Polyurethane
EN standard 388<br>420
Cut resistance according to ISO 13997 B
Category II
Products specifications
Size 9
Gauge 13
Material of the liner Polyethylene/elastane/polyamide/polyester/glass fibre
Material coating Polyurethane
EN standard 388<br>420
Cut resistance according to ISO 13997 B
Category II
Close