Close
Filters
Search

Cut protection glove W-200 Level C

Article No. 0899400765
Cut protection glove W-200, level C CUTPROTGLOV-(W-200)-(LEVEL C)-SZ11
€20.06 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Very comfortable and robust cut protection glove with Dyneema® fibres and breathable PU coating
  • Excellent hand temperature and optimal comfort for long periods thanks to Dyneema® fibres
  • Maximum comfort thanks to breathable PU coating
  • High degree of abrasion resistance and mechanical resistance
  • Good fit and flexibility

Dyneema® is a registered trademark of DSM

Very comfortable and robust cut protection glove with Dyneema® fibres and breathable PU coating
  • Excellent hand temperature and optimal comfort for long periods thanks to Dyneema® fibres
  • Maximum comfort thanks to breathable PU coating
  • High degree of abrasion resistance and mechanical resistance
  • Good fit and flexibility

Dyneema® is a registered trademark of DSM

Application area

For applications with high cut protection and abrasion resistance requirements in dry work environments

Products specifications
Size 110
Gauge 13
Material of the liner Dyneema®/polyamide/glass
Material coating Polyurethane
EN standard 388<br>420
Cut resistance according to ISO 13997 C
Category II
Products specifications
Size 110
Gauge 13
Material of the liner Dyneema®/polyamide/glass
Material coating Polyurethane
EN standard 388<br>420
Cut resistance according to ISO 13997 C
Category II
Close