Close
Filters
Search

Cut protection glove W-210 Level C

Article No. 0899403610
Cut protection glove W-210 Level C CUTPROTGLOV-(W-210)-(LEVEL C)-SZ10
€8.61 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Universal, very comfortable cut protection glove with touch screen capability and additional reinforcement in the crook of the thumb

Ideal for operating screens with a capacitative touchscreen

Maximum comfort

Extremely breathable nitrile foam coating

Additional reinforcement in the crook of the thumb

Extended service life

Optimal fit and outstanding tactile and touch sensitivity

Suitable for precision work in dry conditions with high cut protection requirements

Universal, very comfortable cut protection glove with touch screen capability and additional reinforcement in the crook of the thumb

Ideal for operating screens with a capacitative touchscreen

Maximum comfort

Extremely breathable nitrile foam coating

Additional reinforcement in the crook of the thumb

Extended service life

Optimal fit and outstanding tactile and touch sensitivity

Suitable for precision work in dry conditions with high cut protection requirements

Application area

Work in dry work areas with cut protection stresses, e.g. storage and picking works, maintenance, metal and glass industry, recycling industry.

Products specifications
Size 10
Gauge 15
Material of the liner HDPE/glass fibre/polyester/elastane
Material coating Nitrile foam
EN standard 388<br>420
Cut resistance according to ISO 13997 C
Category II
Products specifications
Size 10
Gauge 15
Material of the liner HDPE/glass fibre/polyester/elastane
Material coating Nitrile foam
EN standard 388<br>420
Cut resistance according to ISO 13997 C
Category II
Close