Close
Filters
Search

Cut protection glove W-410 Level E

Article No. 0899403820
Cut protection glove W-410 Level E CUTPROTGLOV-(W-410)-(LEVEL E)-SZ10
€12.86 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Very robust cut protection glove with extremely resistant natural latex coating and additional thumb joint reinforcement

Outstanding cutting and abrasion resistance, especially under mechanical pressure

Good puncture resistance against metal chips

Extremely resilient natural latex coating

Additional thumb joint reinforcement

Extended service life

Good grip

Special surface profiling

Optimum protection with a good fit

Very robust cut protection glove with extremely resistant natural latex coating and additional thumb joint reinforcement

Outstanding cutting and abrasion resistance, especially under mechanical pressure

Good puncture resistance against metal chips

Extremely resilient natural latex coating

Additional thumb joint reinforcement

Extended service life

Good grip

Special surface profiling

Optimum protection with a good fit

Application area

Work with very strict requirements for cut protection and puncture protection, such as in handling and processing sharp-edged workpieces in the glass, metal, automotive and construction industries.

Products specifications
Size 10
Gauge 13
Material of the liner HDPE/steel/glass fibre/polyester/elastane
Material coating Natural rubber with crinkle finish
Standards EN 388, EN 420
Cut resistance according to ISO 13997 E
Category II
Products specifications
Size 10
Gauge 13
Material of the liner HDPE/steel/glass fibre/polyester/elastane
Material coating Natural rubber with crinkle finish
Standards EN 388, EN 420
Cut resistance according to ISO 13997 E
Category II
Close