Close
Filters
Search

Cutting Disc for Steel and Stainless Steel

Article No. 669631250
CUTDISC-GREEN-BLUE-A2-SR-TH1,0-BR22,23-D125MM
€0.86 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

The robust cutting disc with high performance values.

• Optimum cutting capacity with long service life

• High break resistance

• Free of iron, cholrine and sulfur (≤ 0.1%)

• Meets the maximum safety requirements in accordance with the EN 12413 Europe-an standard

• Drill hole: 22.23 mm

• Design: Straight

• Max. circumferential speed: 80 m/s

The robust cutting disc with high performance values.

• Optimum cutting capacity with long service life

• High break resistance

• Free of iron, cholrine and sulfur (≤ 0.1%)

• Meets the maximum safety requirements in accordance with the EN 12413 Europe-an standard

• Drill hole: 22.23 mm

• Design: Straight

• Max. circumferential speed: 80 m/s

Products specifications
Diameter 125mm
Thickness 1 mm
Max. rotation speed 12250 U/min(rpm)
Products specifications
Diameter 125mm
Thickness 1 mm
Max. rotation speed 12250 U/min(rpm)
Close