Close
Filters
Search

CUTTING DISC FOR STAINLESS STEEL

Article No. 669230353
CUTTING-DISC-RED-LINE-350X3/25.4MM-INOX
€6.37 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Application:

Cutting/sanding of solid materials, pipes, profiles and sheets.

Properties:

  • Classic cutting/sanding discs with synthetic resin as a binder, reinforced fibers.
  • For manual cutting/sanding using electric or pneumatic angle grinders.
  • High break resistance.
  • Maximum circumferential speed 80 m/s.

Application:

Cutting/sanding of solid materials, pipes, profiles and sheets.

Properties:

  • Classic cutting/sanding discs with synthetic resin as a binder, reinforced fibers.
  • For manual cutting/sanding using electric or pneumatic angle grinders.
  • High break resistance.
  • Maximum circumferential speed 80 m/s.
Products specifications
Diameter 350 mm
Thickness 3 mm
Products specifications
Diameter 350 mm
Thickness 3 mm
Close