Close
Filters
Search

Cutting and drilling oil CUT+COOL

Article No. 08930501
Drilling/cutting oil CUT+COOL CUTOIL-DRILL-(CUT-COOL)-CANISTER-5LTR
€138.65 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Multi cutting oil for light to medium machining work

Universal application

Cools even when sprayed

  • Protects tools
  • Welding of small workshop parts to the cutting edge is prevented

Good penetration

Penetrates the smallest tolerances

Excellent corrosion protection

  • Provides sustained protection against further rusting and corrosion
  • No after-treatment or preservation measures required

Free from silicone, chlorine, resin and acids

Notice

Free from substances that wet paint.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Multi cutting oil for light to medium machining work

Universal application

Cools even when sprayed

  • Protects tools
  • Welding of small workshop parts to the cutting edge is prevented

Good penetration

Penetrates the smallest tolerances

Excellent corrosion protection

  • Provides sustained protection against further rusting and corrosion
  • No after-treatment or preservation measures required

Free from silicone, chlorine, resin and acids

Notice

Free from substances that wet paint.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For drilling, thread cutting, thread moulding, lathing, countersinking, rubbing and sawing. Ideally suited for stainless steel, but also for high-alloy steels, constructional steels, non-ferrous and precious metals. Can also be used as a preservative agent on semi-finished/finished parts and machine parts, and can be used as gun oil.

Products specifications
Contents 5 l
Container Canister
Colour Light brown
Smell/fragrance Perfumed
Chemical basis Mineral oil
Shelf life from production 18 Month
Density 0.889 g/cm³
Acid-free Yes
Chlorine-free Yes
Free from heavy metals Yes
Min. flashing point 190 °C
Silicone-free Yes
Resin-free Yes
Chloric No
Kinematic oil basis viscosity 12 mm²/s
Paint-wetting impairment substances No

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Contents 5 l
Container Canister
Colour Light brown
Smell/fragrance Perfumed
Chemical basis Mineral oil
Shelf life from production 18 Month
Density 0.889 g/cm³
Acid-free Yes
Chlorine-free Yes
Free from heavy metals Yes
Min. flashing point 190 °C
Silicone-free Yes
Resin-free Yes
Chloric No
Kinematic oil basis viscosity 12 mm²/s
Paint-wetting impairment substances No
Close