Lubricants and rust removers
Lubricants and rust removers
Rust removers
Production lubricants
Lubricating oils
Lubricants, chemical
Lubricating grease
Lubricating pastes and sprays
Dry lubricants
Lubricant application tools
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€224.00 inc. VAT
Material compatibility
Steel<br>Non-ferrous metals<br>Stainless steel<br>Epoxy glass fabric<br>EPDM<br>FKM<br>PE<br>PP<br>Vinyl<br>PTFE<br>PL<br>PA<br>NBR (2)
O- and X-Ring<br>Plastic<br>Coated Surfaces (1)
Steel<br>Non-ferrous metals<br>Stainless steel<br>EPDM<br>FKM<br>NBR (1)
Steel<br>Non-ferrous metals<br>Stainless steel<br>Epoxy glass fabric<br>EPDM<br>FKM<br>PE<br>PP<br>Vinyl<br>PTFE<br>PL<br>PA (1)
Steel<br>Non-ferrous metals<br>Stainless steel<br>FKM (1)
Pour point
-20 °C (1)
-25 °C (1)
pH value
5.7 (1)
7.5-8.5 (1)
8 (1)
Boron_free
Yes (1)
Min_ temperature conditions
-30 °C (8)
-40 °C (7)
-25 °C (4)
-10 °C (3)
-15 °C (3)
-20 °C (2)
-80 °C (2)
-180 °C (1)
-45 °C (1)
-5 °C (1)
5 °C (1)
5 More
Behaviour in the presence of water_conditions
0-90 / in accordance with DIN 51807-1 (1)
1-90 / in accordance with DIN 51807-1 (1)
Viscosity_consistency
Pasty (1)
Conditions for resistance in salt_spray test
in accordance with DIN 50021 (1)
Resistance in salt_spray test
500 h (1)
Contents
400 ml (13)
500 ml (9)
300 ml (5)
5 l (5)
1 l (3)
0.15 l (1)
0.3 l (1)
0.4 l (1)
100 ml (1)
150 ml (1)
4.8 l (1)
50 ml (1)
6 More
Wax_free
Yes (1)
AOX_free
Yes (34)
Chlorine_free
Yes (4)
Conditions for behaviour in the presence of water
in accordance with DIN 51807-1 (2)
Min__max_ friction
0.1-0.13 µ (1)
Worked penetration conditions
in accordance with DIN ISO 2137 (6)
VKA welding load
1800 N (1)
2200 N (1)
2400 N (1)
2600 N (1)
3000 N (1)
4000 N (1)
Conditions for viscosity of oil basis
at 40°C (15)
at 20°C (1)
at 40°C, in accordance with DIN 51562 (1)
Behaviour in the presence of water
0-90 (1)
1-90 (1)
Hexane_free
Yes (1)
Chloric
No (8)
Category
Top Seller (3)
Density_conditions
0.88 g/cm³ / at 20°C (1)
0.895 g/cm³ / at 20°C (1)
Silicone_free
Yes (42)
Min_ temperature resistance
-30 °C (1)
Conditions for VKA welding load
in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines) (6)
Corrosion protection period conditions
in accordance with DIN 51802, SKF Emcor test (5)
in accordance with DIN 51802 (1)
Boiling point
-44 °C (2)
-35 °C (1)
Max_ temperature resistance
1000 °C (2)
130 °C (1)
200 °C (1)
300 °C (1)
Wear depth
0.3 µm (1)
Load according to four_ball test
3800 N (1)
Solid lubricant
Polytetrafluoroethylene (1)
Acetone_free
Yes (1)
Container
Aerosol can (13)
Can (5)
Cartridge (5)
Canister (4)
Bottle (2)
Tube (2)
Aerosol can in a display box (1)
1 More
Max_ short_term temperature resistance
150 °C (2)
200 °C (2)
130 °C (1)
180 °C (1)
250 °C (1)
Resistance against
Salt water<br>Weak lyes<br>Weak acids<br>Splash (5)
Water<br>Salt water<br>Acid<br>Lye (4)
Water<br>Weak lyes<br>Acid (2)
Aging (1)
Corrosion<br>Oxidation (1)
Water (1)
Water<br>Salt water<br>Weak lyes<br>Weak acids (1)
1 More
Length
180 mm (1)
340 mm (1)
370 mm (1)
73 mm (1)
Weight of content
1000 g (4)
400 g (3)
0.4 kg (2)
100 g (2)
107 g (1)
255 g (1)
270 g (1)
324.4 g (1)
332 g (1)
333.6 g (1)
377 g (1)
3975 g (1)
5 kg (1)
7 More
Max_ friction
0.13 µ (1)
Chemical basis
Mineral oil (15)
Soft metal-containing semi-synthetic base grease (3)
Synthetic oil (3)
Hydrocarbon (2)
Mineral oil with synthetic ester (2)
Synthetic wax oxidant (2)
Dimethyl ether (1)
Hydrocarbonate (1)
Lithium 12 hydroxystearate (1)
Mixed synthetic mineral oil with organic thickener and white solid lubricant combination (1)
Polydimethylsiloxane (1)
Polytetrafluoroethylene (1)
Synthesis of fat and additives in hydrocarbon solvents (1)
Water (1)
Wax (1)
White oil with additives (1)
10 More
Colour
Light brown (5)
Transparent (5)
Yellowish (5)
Copper (3)
Brown (2)
Light yellow transparent (2)
Silver coloured (2)
Yellow<br>Brown (2)
Black (1)
Brilliant white (1)
Colourless (1)
Green (1)
Grey (1)
Grey<br>Black (1)
Light brown transparent (1)
Light yellow (1)
Milky-transparent (protective film) (1)
Opal green (1)
Transparent, translucent, opaque (1)
White (1)
White<br>Transparent (1)
Whitish (1)
Yellow (1)
Yellow orange (1)
Yellow<br>White (1)
Zinc (1)
20 More
Min__max_ worked penetration _conditions
265-295 / in accordance with DIN ISO 2137 (4)
285-285 / in accordance with DIN ISO 2137 (1)
Min_ dripping point_conditions
180 °C / in accordance with DIN ISO 2176 (3)
250 °C / in accordance with DIN ISO 2176 (1)
Min__max_ temperature conditions
-30 to 130 °C (6)
-15 to 130 °C (1)
-15 to 150 °C (1)
-40 to 180 °C (1)
-45 to 180 °C (1)
Max_ working pressure
800 bar (1)
Conditions for NLGI grade
with DIN 51818 (5)
NLGI grade
2 (2)
Friction force
450 N (1)
Min_ flashing point of active ingredient
200 °C (4)
300 °C (2)
0 °C (1)
Soap base
Lithium 12 hydroxystearate (3)
AL complex (1)
Inorganic (1)
Paint_wetting impairment substances
No (1)
Yes (1)
Min_ flashing point
200 °C (7)
-80 °C (2)
190 °C (2)
-26 °C (1)
130 °C (1)
170 °C (1)
230 °C (1)
24 °C (1)
240 °C (1)
250 °C (1)
61 °C (1)
5 More
Type of spray head
2-way spray head (1)
Cobra spray head (1)
Standard spray head (1)
Resin_free
Yes (36)
No (1)
Dripping point conditions
in accordance with DIN ISO 2176 (4)
Flashing point conditions
in accordance with DIN ISO 3016 (1)
Density
1 g/cm³ (5)
1.1 g/cm³ (4)
0.78 g/cm³ (2)
0.889 g/cm³ (2)
0.568 g/cm³ (1)
0.6 g/cm³ (1)
0.673 g/cm³ (1)
0.71 g/cm³ (1)
0.714 g/cm³ (1)
0.739 g/cm³ (1)
0.742 g/cm³ (1)
0.745 g/cm³ (1)
0.76 g/cm³ (1)
0.773 g/cm³ (1)
0.775 g/cm³ (1)
0.794 g/cm³ (1)
0.834 g/ml (1)
0.835 g/cm³ (1)
0.855 g/ml (1)
0.86 g/cm³ (1)
0.871 g/cm³ (1)
0.878 g/cm³ (1)
0.88 g/cm³ (1)
0.883 g/cm³ (1)
0.895 g/cm³ (1)
0.973 g/cm³ (1)
0.981 g/cm³ (1)
1.04 g/cm³ (1)
1000 g/cm³ (1)
23 More
Material of the hose
Synthetic rubber (1)
Max_ processing temperature
40 °C (3)
50 °C (1)
White oil_free_mineral oil_free
No (3)
Yes (1)
Ignition temperature
250 °C (1)
Min__max_ processing temperature for can
-10 to 40 °C (2)
Free from heavy metals
Yes (7)
Min_ processing temperature
5 °C (2)
-15 °C (1)
20 °C (1)
Min_ processing temperature for can
-10 °C (2)
Density conditions
at 20°C (16)
at 20°C, DIN 51757 (1)
Smell_fragrance
Characteristic (22)
Oil (6)
Perfumed (3)
Odourless (1)
Friction force conditions
Friction cylinder/plate, 1000 µm, 50 Hz, 2 hours (1)
Conditions to maintain shelf life from production
at 20°C (4)
dry storage area, 20°C (1)
Mineral oil_free
Yes (2)
Kinematic oil basis viscosity
30 cSt (3)
7 mm²/s (3)
12 mm²/s (2)
1500 cSt (2)
16 mm²/s (1)
16.5 mm²/s (1)
2000 cSt (1)
23 (1)
25 mm²/s (1)
27 cSt (1)
280 cSt (1)
29.5 cSt (1)
31 mm²/s (1)
612 cSt (1)
8 More
Shelf life from production
24 Month (29)
36 Month (8)
60 Month (4)
12 Month (3)
18 Month (2)
Material of the grip handle
Polyethylene (1)
Max_ temperature conditions
130 °C (8)
180 °C (6)
1200 °C (3)
150 °C (3)
1100 °C (2)
120 °C (2)
140 °C (2)
100 °C (1)
1400 °C (1)
170 °C (1)
200 °C (1)
260 °C (1)
40 °C (1)
55 °C (1)
60 °C (1)
9 More
Min_ strand diameter
68 mm (1)
Max_ strand diameter
85 mm (1)
Max_ processing temperature for can
40 °C (2)
Min_ friction
0.1 µ (1)
Base oil viscosity, kinematic_conditions
110 mm²/s / at 40°C (2)
200 mm²/s / at 40°C (1)
280 mm²/s / at 40°C (1)
350 mm²/s / at 40°C (1)
Oil basis
Mineral oil (7)
Synthetic (4)
Medical white oil (1)
Synthetic / mineral oil combination (1)
Synthetic hydrocarbons (1)
Synthetic mineral oil (1)
Synthetic wax (1)
1 More
Working pressure
400 bar (1)
Bio_degradable
95% (1)
Corrosion protection period_category
Corrosion category 0 (5)
No rust spots after 7 cycles (1)
Conditions for load according to four_ball test
in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines) (1)
Acid_free
Yes (37)
Min_ dripping point
180 °C (1)
Material
Steel (1)
Zamak (1)
NLGI grade_conditions
2 / with DIN 51818 (5)
VOC concentration _CH_
463 g/l (1)
53.89 % (1)
588.66 g/l (1)
69.52 % (1)
76.57 g/l (1)
89.56 % (1)
93 % (1)
1 More
Lubricant system
Grease (5)
Product weight _per item_
1.848 g (1)
1298 g (1)
134 g (1)
32.500 g (1)
4107 g (1)
Worked penetration
265 to 295 (1)
Lubricant code
K2K-30 (1)
KP2K-30 (1)
KP2N-20 (1)
KPF2K-30 (1)
KPFHC2R-40 (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (56)
12 (31)
6 (8)
24 (4)
10 (2)
8 (1)
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
Lubricants and rust removers
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
0893050004
Cutting and drilling oil CUT+COOL
Drilling/cutting oil CUT+COOL CUTOIL-DRILL-(CUT-COOL)-400ML
€7.45 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
089305540
Maintenance oil Multi
Maintenance oil multi MAINTOIL-MULTI-400ML
€5.43 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893070
Woodslide
Lubricant for wood WOLUB-CANISTER-5LTR
€59.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893106
Adhesive lubricant HHS 2000®
Adhesive lubricant, HHS 2000 ADHLUB-HHS2000-500ML HHS HHS2000
€10.15 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08931063
HHS® adhesive lubricant 5000
Adhesive lubricant, HHS 5000 ADHLUB-HHS5000-500ML
€20.06 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08931065
ADHESIVE LUBRICANT HHS® 500
Adhesive lubricant HHS 500 ADHLUB-(HHS 500)-500ML HHS
€12.92 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08931066
Adhesive lubricant HHS® Drylube
Adhesive lubricant, HHS Drylube ADHLUB-(HHS DRYLUBE)-400ML
€10.03 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08931067
ADHESIVE LUBRICANT HHS® 200
Adhesive lubricant HHS 200 ADHLUB-(HHS 200)-400ML HHS
€10.97 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08938701
Multi-purpose grease I
Multi-purpose grease I GRSE-(MULTIPURPOSE I)-400G
€10.62 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08930505
Special oil
Special oil for pneumatic tools PNOIL-1LTR
€16.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893051
Maintenance spray
Maintenance spray MAINTSPR-150ML
€10.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893052
Lock cylinder spray
Lock cylinder spray CLOSCYLSPR-CARDBOARD-50ML
€7.15 inc. VAT
price per 1 PCS
1
2
3
4
5