Close
Filters
Search

Cutting disc, carbide-tipped

Article No. 0667410112
Cutting discs carbide tipped CUTDISC-TC-2,0-DR22,2-D115MM
€19.18 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
The disc's specially designed carbide granulate ensures not only excellent durability, but also rapid cuts with the angle grinder.

Time-saving

Different materials can be cut with a single device. No more time-consuming machine and accessory changes.

Quick, clean cuts

  • Thanks to special disc design.
  • The minimum disc thickness and the presence of damping slits facilitates a high circumferential speed of 80 m/s.

Extremely safe to use

The robust connection between the steel body and carbide granulate ensures durability and safety when cutting (no kick-back effect, e.g. if nails are cut).

Flexible to use and easy to operate

Either rotation direction can be selected.

The disc's specially designed carbide granulate ensures not only excellent durability, but also rapid cuts with the angle grinder.

Time-saving

Different materials can be cut with a single device. No more time-consuming machine and accessory changes.

Quick, clean cuts

  • Thanks to special disc design.
  • The minimum disc thickness and the presence of damping slits facilitates a high circumferential speed of 80 m/s.

Extremely safe to use

The robust connection between the steel body and carbide granulate ensures durability and safety when cutting (no kick-back effect, e.g. if nails are cut).

Flexible to use and easy to operate

Either rotation direction can be selected.

Application area

Hard/softwood, wood with nails, plywood, chipboard, MDF, gypsum plasterboard and fibreboard panels, plastic (cable ducts, pipes or similar) etc. For construction and renovation work, in particular for electricians, plumbers, joiners.

Products specifications
Diameter 115 mm
Thickness 2 mm
Drill hole 22.23 mm
Max. rotation speed 13300 U/min(rpm)

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter 115 mm
Thickness 2 mm
Drill hole 22.23 mm
Max. rotation speed 13300 U/min(rpm)
Close