Machining
>
Cutting discs
>
Cutting discs carbide tipped
Refine
Load more results...
×
Price Range
Min:€15.00 inc. VAT
Max:€18.00 inc. VAT
Thickness
2 mm (2)
1.8 mm (1)
Drill hole
22.23 mm (2)
10 mm (1)
Diameter
115 mm (1)
125 mm (1)
76 mm (1)
Max_ rotation speed
12250 U/min(rpm) (1)
13300 U/min(rpm) (1)
20100 U/min(rpm) (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
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
Circlip for bore hole
Sheet metal nut Type 6
Sheet metal nut Type 6
Sheet metal nut Type 1
Cylindrical Round Pencil Wheel
1/2-inch impact socket wrench insert
Popular tags
construction
offer
set
triple
vacuum
Cutting discs carbide tipped
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
0667410076
Cutting disc, carbide-tipped
Cutting discs carbide tipped CUTDISC-TC-1,8-DR10,0-D76MM
€17.70 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0667410112
Cutting disc, carbide-tipped
Cutting discs carbide tipped CUTDISC-TC-2,0-DR22,2-D115MM
€19.18 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0667410122
Cutting disc, carbide-tipped
Cutting discs carbide tipped CUTDISC-TC-2,0-DR22,2-D125MM
€21.24 inc. VAT