Close
Filters
Search

Cutting disc, long-life & speed

Article No. 0664631253
Cutting disc Longlife & Speed CUTDISC-LS-ST/A2-SR-TH1,3-BR22,2-D125MM ZEBRA
€3.61 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
The high-tech cutting disc for extreme demands on cutting capacity and versatility with large safety buffer

Up to 50% more cuts possible

Compared with similar products due to its new and unique production process.

Significant clearance cutting and easier cutting due to extremely rough lateral surfaces

Prevents kick-back effect and jammed discs, even in extreme applications.

Very little reworking required

due to minimal burr formation

Considerably less stresses on user

from vibrations, cutting noise and sparks. Up to 30% less cutting dust.

Very high safety reserves

Exceeds the safety requirements specified in the relevant standards due to its highly tear-resistant special fabric and innovative product design.

Free of iron, chlorine and sulphur

Notice
  • Storage: Dry, at 20°C room temperature
  • Work only with appropriate protective clothing
  • Always use an appropriate protective hood when performing cutting work
  • Work only with undamaged discs
  • Do not jam/tilt the discs during cutting — increased risk of breakage!
  • Ensure proper contact pressure
  • Always clamp cutting discs (straight design) with metal ring towards machine
Proof of Performance

Meets the maximum safety requirements in accordance with the EN 12413 European standard.

The high-tech cutting disc for extreme demands on cutting capacity and versatility with large safety buffer

Up to 50% more cuts possible

Compared with similar products due to its new and unique production process.

Significant clearance cutting and easier cutting due to extremely rough lateral surfaces

Prevents kick-back effect and jammed discs, even in extreme applications.

Very little reworking required

due to minimal burr formation

Considerably less stresses on user

from vibrations, cutting noise and sparks. Up to 30% less cutting dust.

Very high safety reserves

Exceeds the safety requirements specified in the relevant standards due to its highly tear-resistant special fabric and innovative product design.

Free of iron, chlorine and sulphur

Notice
  • Storage: Dry, at 20°C room temperature
  • Work only with appropriate protective clothing
  • Always use an appropriate protective hood when performing cutting work
  • Work only with undamaged discs
  • Do not jam/tilt the discs during cutting — increased risk of breakage!
  • Ensure proper contact pressure
  • Always clamp cutting discs (straight design) with metal ring towards machine
Proof of Performance

Meets the maximum safety requirements in accordance with the EN 12413 European standard.

Application area

Especially suited to machining steel and stainless steel. Cuts thick and thin materials: Pipes, profiles, solid materials, flat materials etc.


For free-hand cutting with electric, battery or pneumatic angle grinders.

Products specifications
Versatility (points system) 3 of 4 points
Service life (points system) 4 of 4 points
Cutting ability (point system) 4 of 4 points
Handling/user-friendliness (point system) 4 of 4 points
Cut quality (point system) 4 of 4 points
Diameter 125 mm
Thickness 1.3 mm
Drill hole 22.23 mm
Version Straight
Max. rotation speed 12250 U/min(rpm)

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Versatility (points system) 3 of 4 points
Service life (points system) 4 of 4 points
Cutting ability (point system) 4 of 4 points
Handling/user-friendliness (point system) 4 of 4 points
Cut quality (point system) 4 of 4 points
Diameter 125 mm
Thickness 1.3 mm
Drill hole 22.23 mm
Version Straight
Max. rotation speed 12250 U/min(rpm)
Close